Beli wera zyklop di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WERA 8009 Zyklop Pocket
    Mulai

    Rp5.499.900

    WERA 8009 Zyklop Pocket
    atribut:
    • Material: Handle: resin, bit, socket: special alloy steel
    • Set Contents: Handle contents: Cyclopocket (8009) 9.5/(Convex) 6.35mmx133mm, Extension bit holder: 75mm, Bit contents: PH1, PH2, PZ1, PZ2, Tx10, Tx15, Tx20, Tx25, 3mm diagonal, 4mm diagonal, 5mm diagonal, 13mm diagonal 4mm, 5mm, 6mm, Socket contents: 8mm, 10mm, 13mm
    • Set Count: 18 points
    • Square Drive (mm): (Convex)9.5, (Concave)6.35
  2. WERA Zyklop Ratchet
    Mulai

    Rp1.199.900

  3. WERA Torque Screwdriver
    Mulai

    Rp1.099.900

    WERA Torque Screwdriver
    Deskripsi:
    Preset torque bit screwdrivers are permanently set to a specific torque and cannot be changed by the end user. They can accept tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.
    atribut:
    • Corrosion Resistant: No
    • Electric Light/Tone: No
    • Grip Style: Ergonomic
    • Handle Material: Plastic
    • Insulated: No
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Ratcheting: No
    • Rotation: Clockwise
    • Shank Finish: Natural
    • Shank Length (mm): 65
    • Tether Ready: No
    • Torque Limiting Mechanism: Click-Type
  4. WERA Set Mata Obeng Kunci Sok Ratchet Zyklop
    Mulai

    Rp9.499.900

    WERA Set Mata Obeng Kunci Sok Ratchet Zyklop
    atribut:
    • Feed angle (°): 5
    • Fixable head angle (°): 0, 15, 90
  5. WERA Set Mata Obeng Kunci Sok Ratchet-Metal Zyklop
    Mulai

    Rp3.999.900

    WERA Set Mata Obeng Kunci Sok Ratchet-Metal Zyklop
    Deskripsi:
    -Possible to change the forward and reverse rotation by pushing once the insertion angle to the opposite side. Thanks to its original mechanism, the insertion angle never falls out ensuring safety.-The socket dropout prevention mechanism is attached.
    atribut:
    • Input Drive: 9.5mm
    • Socket Contents: 3S-08L, 10L, 12L, 13L, 14L, 17L
    • Set Contents (piece): 6
  6. WERA Ballpoint TORX[[RU]] Key Wrench
    Mulai

    Rp289.900

    WERA Ballpoint TORX[[RU]] Key Wrench
    Deskripsi:
    -Size can be identified easily with the nine colors.-Work efficiency is improved by high torque transmission rate.-The rubber coating provides excellent gripability.
  7. WERA Kraftform Compact Vario RA Screwdriver Japanese Specification Set
    Mulai

    Rp3.799.900

    WERA Kraftform Compact Vario RA Screwdriver Japanese Specification Set
    atribut:
    • Shank Diameter: 6mm
    • Total Length: 213mm
    • Content: Holder (80RA), Double ended bit[[-]]0.6 x 4.0/[[-]]1.0 x 6.0, [[-]]0.8 x 5.0/[[-]]1.2 x 7.0, [[+]]No.1 x No.2, T3 x 3, T4 x 4, T5 x 5
    • Set Contents (piece): 7
  8. WERA Zyklop Ratchet Mini
    Mulai

    Rp1.299.900

    WERA Zyklop Ratchet Mini
    atribut:
    • Input Drive: Convex 6.35mm
    • Total Length: 107mm
    • Number of Teeth (sheet): 60
  9. WERA Bit Slotted Driver
    Mulai

    Rp119.900

    WERA Bit Slotted Driver
    Deskripsi:
    -A sturdy bit optimum for processing of sheet metal and metal plate.
    atribut:
    • Shank Diameter: 6.35mm
  10. WERA Rapidaptor
    Mulai

    Rp579.900

  11. Snap-on Hex Key SAE Type Inch (Kunci L)
    Mulai

    Rp1.299.900

    Snap-on Hex Key SAE Type Inch (Kunci L)
    atribut:
    • Country of Origin: USA
  12. WERA Impaktor Bit-Check
    Mulai

    Rp1.799.900

    WERA Impaktor Bit-Check
    Deskripsi:
    -With a Wera unique surface contact structure called HeX-Plus, the inner sides of hexagon socket screws are not damaged and this contributes to extending the life of the screw.- (+)2x3 pieces, (+)3x1 piece, Torx T25x3 pieces, 30, 40, IMPACTER Bit Holder .-Diamond Coating
    atribut:
    • Total Length: 25mm
    • Set Contents: 10pc
    • Shank Diameter: 6.35mm
    • Content: [[+]]2 x 3 pieces, [[+]]3 x 1 piece, Torx T25 x 3 pieces, 30, 40, IMPACTER Bit Holder
Daftar Harga wera zyklop Terbaru March 2026
WERA Zyklop SocketRp96.900
WERA Zyklop Ratchet MiniRp299.900
WERA Set Mata Obeng Kunci Sok Ratchet-Metal ZyklopRp5.399.900
WERA 8009 Zyklop PocketRp5.499.900
WERA Zyklop RatchetRp1.199.900
WERA Set Mata Obeng Kunci Sok Rachet-Speed ZyklopRp3.599.900
WERA Torque ScrewdriverRp1.099.900
WERA Set Mata Obeng Kunci Sok Ratchet-Metal Imperial ZyklopRp4.399.900
WERA Set Mata Obeng Kunci Sok Ratchet ZyklopRp9.499.900
WERA Set Mata Obeng Kunci Sok Ratchet-Metal ZyklopRp3.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)